
Astro G2 A10 Headset PS Blk
Mfr # 939-002055
Zoro # G109845998
product price: $78.45
/ea
Free Shipping & Returns
Key Features
Integrated Microphone
Yes
Earpiece Design
Over-the-ear
Features
In-Line Volume Control; Damage Resistant
Driver Size
1.57 in
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
939-002055
Zoro #
G109845998
UPC #
97855172532
Country of Origin
China
Dimensions
Driver Size
1.57 in
Details
Integrated Microphone
Yes
Earpiece Design
Over-the-ear
Features
In-Line Volume Control; Damage Resistant
Connectivity Technology
Wired
Green Environmental Attribute
Environmentally Friendly
Microphone Design
Boom
Impedance
32 Ohm
Compatibility
PC, Mac, Xbox Series X|S, PlayStation 4
Earpiece Type
Binaural
Ear Cushion Material
Cloth
Color
Black
Frequency Response
20 Hz to 20 kHz
Microphone Technology
Uni-directional
Item
Gaming Headset
Sound Mode
Stereo
Includes
A10 Headset, A10 Volume Cable, PC Splitter Cable
Host Interface
Mini-phone (3.5mm)
Description
ASTRO Gaming A10 Gen 2 Headset Playstation - Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.