
EPICBOOM PROTABLE BLUETOOTH SPEAKER, WATERPROOF, CHARCOAL BLACK
Mfr # 984-001862
Zoro # G216480198
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Bluetooth
Yes
Wireless Speaker(s)
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Smartphones, Tablets, Devices that support Bluetooth
Features
Equalizer, Floatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
984-001862
Zoro #
G216480198
UPC #
97855189219
Country of Origin
China
Dimensions
Width
4.7 in
Height
9.5 in
Details
Bluetooth
Yes
Wireless Speaker(s)
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Smartphones, Tablets, Devices that support Bluetooth
Features
Equalizer, Floatable
Product Type
Speaker System
USB Type-C
Yes
Platform Supported
Android
Near Field Communication
Yes
Color
Black
Includes
EPICBOOM Speaker System, Strap, USB-C Cable, Quick Start Guide
Durability
Water Proof, Dirt Resistant, Drop Proof, Dust Proof
IP Rating
IP67
Battery Rechargeable
Yes
Portable
Yes
Maximum Battery Run Time
17 Hour
Power Source
Battery
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.