
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-009166
Zoro #
G715510242
UPC #
097855151667
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
1.89 in
Battery Size Supported
AAA
Keyboard/Keypad Width
17.95 in
Height
9.17 in
Details
Item
Keyboard
Interface
USB
Frequency
2.40 GHz
Color
Black
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Includes
ERGO K860 Split Ergonomic Keyboard USB Receiver 2 X AAA Batteries QSG
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Keyboard/Keypad Connectivity Technology
Wireless
Environmentally Friendly
Yes
Platform Supported
Windows, Mac OS
Description
A science-driven ergonomic keyboard designed for relaxed, natural typing and hours of comfortable productivity. Type more naturally with ERGO K860, an advanced ergonomic keyboard that promotes a more relaxed typing posture-reducing wrist bending by 25% and offering 54% more wrist support. The curved, split keyframe reduces muscle strain on your wrists and forearms. And the pillowed wrist rest offers comfort and the optimal ergonomic position. The adjustable palm lift feature keeps your wrists in a natural posture, whether you're seated or standing. You'll confidently type on Perfect Stroke keys-crafted for precision and fluidity. And an integrated numpad, multi-device capabilities and two-year battery life ensure that you won't compromise performance for ergonomics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.