Zoro Homepage

FOLIO TOUCH FOR IPAD AIR COMPATIBLE WITH 4TH & 5TH GENERATIONS

  • Mfr # 920-009952

  • Zoro # G514873289


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Color
Oxford Gray
Compatible With
Apple - iPad Air (4th Generation)(A2316, A2324, A2325, A2072) iPad Air (5th Generation)(A2588, A2589, A2591), Pencil (2nd Generation), Logitech - Crayon
Depth
0.8 in
Includes
Folio Touch for iPad Air (4th generation) - Oxford Grey (Channel Version), Quick Start Guide, IID
Height
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-009952
Zoro #
G514873289
UPC #
97855163462
Country of Origin
China

Dimensions

Depth
0.8 in
Height
10.1 in
Width
7.4 in

Details

Item
Keyboard/Cover Case
Color
Oxford Gray
Compatible With
Apple - iPad Air (4th Generation)(A2316, A2324, A2325, A2072) iPad Air (5th Generation)(A2588, A2589, A2591), Pencil (2nd Generation), Logitech - Crayon
Includes
Folio Touch for iPad Air (4th generation) - Oxford Grey (Channel Version), Quick Start Guide, IID
Closure Type
Magnetic
Durability
Bump Resistant, Drop Resistant, Scratch Resistant, Spill Resistant, Scuff Resistant
Tablet Model Compatibility
iPad Air (5th Generation), iPad Air (4th Generation)
Style
Folio
Compatibility
Apple - iPad Air (4th Generation)(A2316, A2324, A2325, A2072)iPad Air (5th Generation)(A2588, A2589, A2591), Pencil (2nd Generation), Logitech - Crayon
Fits Brand
Logitech, Apple
Application
Apple Pencil (2nd Generation), Stylus, Tablet
Material
Woven Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.