G PRO X SUPERLIGHT 2c

  • Mfr # 910-007518
  • Zoro # G222702147
product price: 
$
210.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Material
Polytetrafluoroethylene (PTFE)
Number of Buttons
5
Movement Resolution (dpi)
44000
Number of Programmable Buttons
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
910-007518
Zoro #
G222702147
UPC #
097855203632
Country of Origin
China
Item
Gaming Mouse
Color
Black
Material
Polytetrafluoroethylene (PTFE)
Number of Buttons
5
Movement Resolution (dpi)
44000
Number of Programmable Buttons
5
Maximum Acceleration
88 Gs
Includes
PRO X SUPERLIGHT 2c Gaming MouseLIGHTSPEED Wireless ReceiverUSB A to C Charging/Data CableReceiver Extension AdapterPOWERPLAY Aperture Door With PTFE FootOptional Grip TapeCleaning ClothUser Documentation
Platform Supported
PC, Mac
Mouse Tracking Speed
888-in/s
Movement Detection
HERO 2
Rechargeable
Yes
Pointing Device Wireless Technology
Radio Frequency
Power Source
USB/Battery
Interfaces
USB 2.0
Pointing Device Connectivity Technology
Wireless
Battery Chemistry
Lithium Ion (Li-Ion)
Frequency
2.40 GHz
Polling Rate
1 kHz, 8 kHz
Operating System Compatibility
Windows 10
Ergonomic Fit
Right-handed
Pointing Device Features
Lightweight, Adjustable DPI, Portable, Compact Design
Wireless Receiver Interface
USB
Package Contents
PRO X SUPERLIGHT 2c Gaming Mouse, LIGHTSPEED Wireless Receiver, USB A to C Charging/Data Cable, Receiver Extension Adapter, POWERPLAY Aperture Door With PTFE Foot, Optional Grip Tape, Cleaning Cloth, User Documentation
Product Line
PRO X SUPERLIGHT 2c
Charging Interface
USB Type C

Dimensions

Depth
4.7 in
Width
2.4 in
Height
1.5 in
Hand/Palm Size
Small

Description

HERO 2 - Wireless - Radio Frequency - 2.40 GHz - Rechargeable - Black - USB 2.0 - 44000 dpi - 5 Button(s) - 5 Programmable Button(s) - Small Hand/Palm Size

Ratings & reviews