Shop LOGITECH

G PRO X SUPERLIGHT 2c

  • Mfr # 910-007528
  • Zoro # G822702097

product price: 
$
210.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
White
Material
Polytetrafluoroethylene (PTFE)
Number of Buttons
5
Pointing Device Features
Ultra Lightweight, Ergonomic, Customizable Sensor Setting, Programmable Side Button, LIGHTSPEED Wireless Technology, Rechargeable Battery
Includes
PRO X SUPERLIGHT 2c Gaming MouseLIGHTSPEED Wireless ReceiverUSB A to C Charging/Data CableReceiver Extension AdapterPOWERPLAY Aperture Door With PTFE FootOptional Grip TapeCleaning ClothUser Documentation
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
910-007528
Zoro #
G822702097
UPC #
097855203649
Country of Origin
China
Item
Gaming Mouse
Color
White
Material
Polytetrafluoroethylene (PTFE)
Number of Buttons
5
Pointing Device Features
Ultra Lightweight, Ergonomic, Customizable Sensor Setting, Programmable Side Button, LIGHTSPEED Wireless Technology, Rechargeable Battery
Includes
PRO X SUPERLIGHT 2c Gaming MouseLIGHTSPEED Wireless ReceiverUSB A to C Charging/Data CableReceiver Extension AdapterPOWERPLAY Aperture Door With PTFE FootOptional Grip TapeCleaning ClothUser Documentation
Polling Rate
8 kHz, 1 kHz
Power Source
USB/Battery
Pointing Device Wireless Technology
Radio Frequency
Rechargeable
Yes
Wireless Receiver Interface
USB
Pointing Device Connectivity Technology
Wireless
Platform Supported
PC, Mac
Ergonomic Fit
Right-handed
Frequency
2.40 GHz
Interfaces
USB 2.0
Movement Resolution (dpi)
44000
Mouse Tracking Speed
888-in/s
Number of Programmable Buttons
5
Maximum Acceleration
88 Gs
Movement Detection
HERO 2
Battery Chemistry
Lithium Ion (Li-Ion)
Operating System Compatibility
Windows 10, macOS
Package Contents
PRO X SUPERLIGHT 2c Gaming Mouse, LIGHTSPEED Wireless Receiver, USB A to C Charging/Data Cable, Receiver Extension Adapter, POWERPLAY Aperture Door With PTFE Foot, Optional Grip Tape, Cleaning Cloth, User Documentation
Product Line
PRO X SUPERLIGHT 2c
Charging Interface
USB Type C

Dimensions

Width
2.4 in
Hand/Palm Size
Small
Height
1.5 in
Depth
4.7 in

Description

Logitech G partnered with top esports athletes to craft a compact mouse for those that prefer a more compact mouse shape due to their hand size or grip style, optimizing control with its perfect balance of shape, weight, and feel. Equipped with the advanced HERO 2 sensor, robust LIGHTSPEED wireless and LIGHTFORCE switches, PRO X SUPERLIGHT 2c continues the SUPERLIGHT family legacy, celebrated for 51g weight and unrivaled performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.