G203 Gaming Mouse - Cable - Blue - USB - 8000 dpi - 6 Button(s)

  • Mfr # 910-005792

  • Zoro # G014907569


product price:  $47.65
/ea

Key Features

Color
Blue
Compatible With
Windows 7, Mac OS X 10.13 High Sierra, ChromeOS
Number of Buttons
6
Width
2.4 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
910-005792
Zoro #
G014907569
UPC #
97855155962
Country of Origin
China

Dimensions

Width
2.4 in
Length
1.5 in
Height
4.6 in
Depth
1.5 in

Details

Item
Gaming Mouse
Color
Blue
Compatible With
Windows 7, Mac OS X 10.13 High Sierra, ChromeOS
Number of Buttons
6
Pointing Device Host Interface
USB
Movement Resolution
8000 dpi
Pointing Device Connectivity Technology
Cable
OS Compatibility
Windows 7, Mac OS X 10.13 High Sierra, ChromeOS
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Operating System Compatibility
Mac OS X 10.13 High Sierra, Windows 7, ChromeOS
Movement Resolution (dpi)
8000
Interfaces
USB

Description

LOGITECH G203 LIGHTSYNC GAMING MOUSE-BLU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.