
G300s Optical Ambidextrous Gaming Mouse - 9 Programmable Buttons, Onboard Memory (Discontinued)
- Mfr # 910-004344
- Zoro # G605306894
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
910-004344
Zoro #
G605306894
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.6 in
Width
2.8 in
Length
4.4 in
Details
Item
Gaming Mouse
Color
Black, Blue
Features
Environmentally Friendly
Corded/Wireless
Corded
Number of Buttons
9
Movement Resolution
2500 dpi
Movement Detection
Optical
Device Supported
Computer
Ergonomic Design
Symmetrical
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.