Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
981-000755
Zoro #
G011767708
UPC #
-
Country of Origin
China
Dimensions
Depth
7.2"
Width
3.2"
Driver Size
1.97 in
Height
6.8"
Cable Length
6.56 ft
Details
Microphone Technology
Uni-directional, Cardioid
Connectivity Technology
Wired
Host Interface
Mini-phone (3.5mm)
Earpiece Design
Over-the-head
Minimum Frequency Response
20 Hz
Microphone Design
Boom
Sound Mode
Stereo
Sound Pressure Level
107 dB
Environmentally Friendly
Yes
Maximum Frequency Response
20 kHz
Earpiece Type
Binaural
Impedance
5 Kilo Ohm
Max. Frequency Response
20 kHz
Min. Frequency Response
20 Hz
Color
Black
Item
Gaming Headset
Green Environmental Attribute
Environmentally Friendly
Series
G
Description
G332 Wired Stereo G Headset
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.