Shop LOGITECH
See all product information
Create Account
G403 HERO Gaming Mouse - Optical - Cable - Black - USB - 6 Button(s)
- Mfr # 910-005630
- Zoro # G914907881
product price:Â
$
73.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Compatible With
Windows 7, Mac OS X 10.11 El Capitan
Number of Buttons
6
Length
1.7 in
Width
2.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910-005630
- Zoro #
- G914907881
- UPC #
- 97855147745
- Country of Origin
- China
- Item
- Gaming Mouse
- Color
- Black
- Compatible With
- Windows 7, Mac OS X 10.11 El Capitan
- Number of Buttons
- 6
- Includes
- G403 HERO Gaming Mouse 10g Optional Weight User Documentation
- OS Compatibility
- Windows 7, Mac OS X 10.11 El Capitan
- Movement Detection
- Optical
- Green Environmental Attribute
- Environmentally Friendly
- Pointing Device Connectivity Technology
- Cable
- Platform Supported
- PC, Mac
- Pointing Device Host Interface
- USB
- Interfaces
- USB
- Operating System Compatibility
- Windows 7, Mac OS X 10.11 El Capitan
- Environmentally Friendly
- Yes
- Product Line
- HERO
- Package Contents
- G403 HERO Gaming Mouse, 10g Optional Weight, User Documentation
Dimensions
- Length
- 1.7 in
- Width
- 2.7 in
- Height
- 4.9 in
- Depth
- 1.7 in
Description
LOGITECH G403 HERO GAMING MOUSE WITH HERO 16K SENSOR - BLACK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.