Shop LOGITECH
See all product information
Create Account
G403 HERO Gaming Mouse - Optical - Cable - Black - USB - 6 Button(s)
- Mfr # 910005630
- Zoro # G714704178
product price:Â
$
67.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Compatible With
OS: Mac OS X 10.11 El Capitan, Windows 7
Number of Buttons
6
Length
1.7 in
Height
4.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910005630
- Zoro #
- G714704178
- UPC #
- 97855147745
- Country of Origin
- China
Dimensions
- Length
- 1.7 in
- Height
- 4.9 in
- Width
- 2.7 in
- Depth
- 1.7 in
Details
- Item
- Gaming Mouse
- Color
- Black
- Compatible With
- OS: Mac OS X 10.11 El Capitan, Windows 7
- Number of Buttons
- 6
- Includes
- G403 HERO Gaming Mouse 10g Optional Weight User Documentation
- Pointing Device Host Interface
- USB
- Green Environmental Attribute
- Environmentally Friendly
- Movement Detection
- Optical
- Pointing Device Connectivity Technology
- Cable
- Platform Supported
- PC, Mac
- Environmentally Friendly
- Yes
- Operating System Compatibility
- Windows 7, Mac OS X 10.11 El Capitan
- Interfaces
- USB
- Package Contents
- G403 HERO Gaming Mouse, 10g Optional Weight, User Documentation
- Product Line
- HERO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.