Shop KENSINGTON
See all product information
Create Account
Orbit Optical Trackball, Black/Silver
- Mfr # 64327
- Zoro # G504940861
product price:Â
$
99.55
/ea
Key Features
Color
Dual Color
Number of Buttons
2
Depth
5.5 in
Interfaces
USB, PS/2
Ergonomic Fit
Symmetrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64327
- Zoro #
- G504940861
- UPC #
- 85896643272
- Country of Origin
- China
- Item
- Trackball
- Color
- Dual Color
- Number of Buttons
- 2
- Interfaces
- USB, PS/2
- Ergonomic Fit
- Symmetrical
- Platform Supported
- PC, Mac
- Compatible Devices
- Desktop PC
- Power Source
- USB
- Pointing Device Connectivity Technology
- Cable
- Movement Detection
- Optical
- Pointing Device Features
- Plug & Play, Compact Design, Ambidextrous
- Operating System Compatibility
- Windows, Mac
- Product Line
- Orbit
- Pointing Device Host Interface
- PS/2, USB
Dimensions
- Depth
- 5.5 in
- Height
- 1.8 in
- Pointing Device Cable Length
- 6 ft
- Width
- 5 in
Description
Kensington 64327 orbit optical trackball, black/silver the hand-hugging design of this trackball provides the comfort and support of a mouse with the ease of use of a fingertip-controlled optical trackball. Compared to a conventional mouse, the stationary orbit optical trackball requires less arm movement and saves desk space. The precise tracking mechanism is resistant to dust, reducing the need for regular trackball cleaning. Trackball includes a 6' cord and is compatible with windows 95 or later. Usb and ps2 connectivity offers greater compatibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.