This item is Discontinued.

Logitech G435 Wireless Gaming Headset 981001049

G435 Wireless Gaming Headset (Discontinued)

  • Mfr # 981001049
  • Zoro # G314816639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981001049
Zoro #
G314816639
UPC #
097855165763
Country of Origin
China

Dimensions

Height
6.4 in
Width
6.7 in
Depth
2.8 in
Driver Size
1.57 in

Details

Color
Neon Yellow, Black
Features
USB Charging, LIGHTSPEED Wireless Technology, Comfortable, Lightweight, Rechargeable Battery, Tempest 3D AudioTech, Dolby Atmos, Windows Sonic
Includes
Lightspeed Wireless USB-A Receiver, USB-C to USB-A Charging Cable, User Documentation
Earpiece Design
Over-the-ear
Integrated Microphone
Yes
Series
G
Compatibility
PC with Window 10 or Later, MacOS X 10.14 or Later, PlayStation 5, PlayStation 4
Detachable Microphone
No
Wireless Operating Distance
32.8 ft
Ear Cushion Material
Memory Foam
Max. Frequency Response
20 kHz
Sound Mode
Stereo
Connectivity Technology
Wireless
Green Environmental Attribute
Carbon Neutral Certified; Environmentally Friendly
Sound Pressure Level
83 dB
Wireless Technology
Bluetooth
Host Interface
USB Type A
Item
Gaming Headset
Min. Frequency Response
20 Hz
Impedance
45 Ohm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.