
Shop LOGITECH
See all product information
G512 CARBON LIGHT SYNC RGB MECHANICAL GAMING KEYBOARD WITH GX BROWN SWITCHES TAC
Mfr # 920-009342
Zoro # G914873605
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Color
Carbon
Includes
User Documentation
Keyboard/Keypad Host Interface
USB 2.0
Localization
English
Platform Supported
PC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
920-009342
Zoro #
G914873605
UPC #
97855151711
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
5.20 in
Keyboard/Keypad Height
1.40 in
Keyboard/Keypad Width
17.52 in
Details
Item
Gaming Keyboard
Color
Carbon
Includes
User Documentation
Keyboard/Keypad Host Interface
USB 2.0
Localization
English
Platform Supported
PC
Keyswitch Technology
Mechanical
Keyboard/Keypad Connectivity Technology
Cable
Environmentally Friendly
Yes
Hot Keys
Windows Key
Operating System Supported
Windows 7
Power Source
USB
Series
G
Keyboard/Keypad Features
USB Extension Port
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.