
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
920009322
Zoro #
G814837011
UPC #
097855151698
Country of Origin
China
Dimensions
Keyboard/Keypad Height
1.40 in
Keyboard/Keypad Depth
5.20 in
Keyboard/Keypad Width
17.52 in
Height
1.40 in
Details
Item
Gaming Keyboard
Color
Carbon
Includes
G513 Lightsync RGB Mechanical Gaming Keyboard Memory Foam Palmrest Gaming Keycaps Keycap Puller User Documentation
Platform Supported
Windows
Keyboard/Keypad Host Interface
USB 2.0 Type A
Keyswitch Technology
Mechanical
Power Source
USB
Series
G
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Features
Palm Rest
Green Environmental Attribute
Environmentally Friendly
Interface
USB 2.0 Type A
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.