Shop LOGITECH
See all product information
Create Account
G703 LIGHTSPEED WIRELESS GAMING MOUSE WITH HERO 16K SENSOR
- Mfr # 910-005638
- Zoro # G614907853
product price:Â
$
116.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Length
1.7 in
Width
2.7 in
Includes
LIGHTSPEED™ Wireless Receiver, Charging/Data Cable, Receiver Extension Adapter, Optional 10-Gram Weight, User Documentation
Height
4.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-005638
- Zoro #
- G614907853
- UPC #
- 97855147936
- Country of Origin
- China
Dimensions
- Length
- 1.7 in
- Width
- 2.7 in
- Height
- 4.9 in
Details
- Item
- Gaming Mouse
- Color
- Black
- Includes
- LIGHTSPEED™ Wireless Receiver, Charging/Data Cable, Receiver Extension Adapter, Optional 10-Gram Weight, User Documentation
- Movement Resolution
- 12000 dpi
- Green Environmental Attribute
- Environmentally Friendly
- Pointing Device Connectivity Technology
- Cable/Wireless
- Pointing Device Host Interface
- USB
- Pointing Device Wireless Technology
- Radio Frequency
- Movement Detection
- PMW3366
Description
LOGITECH G703 LIGHTSPEED WIRELESS GAMING MOUSE WITH HERO 16K SENSOR
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.