
G815 LIGHTSYNC RGB MECHANICAL GAMING KEYBOARD - GL CLICKY (Discontinued)
- Mfr # 920-009087
- Zoro # G614873349
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
920-009087
Zoro #
G614873349
UPC #
97855146540
Country of Origin
China
Dimensions
Keyboard/Keypad Width
18.70 in
Keyboard/Keypad Height
0.87 in
Keyboard/Keypad Depth
5.91 in
Details
Item
Gaming Keyboard
Color
Black
Includes
User Documentation
Power Source
USB
Environmentally Friendly
Yes
Rugged
Yes
Platform Supported
PC, Windows, Mac OS
Hot Keys
Volume Control, Mute, Skip, Play/Pause, G-Key
Operating System Supported
Windows 7, Mac OS X 10.11 El Capitan
Keyboard/Keypad Host Interface
USB
Keyswitch Technology
Mechanical
Localization
English
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Features
Low-profile Keys
Description
LOGITECH G815 LIGHTSYNC RGB MECHANICAL GAMING KEYBOARD - GL CLICKY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.