
G915 LIGHTSPEED WIRELESS RGB MECHANICAL GAMING KEYBOARD-GL CLICKY (Discontinued)
- Mfr # 920-009103
- Zoro # G814873323
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
920-009103
Zoro #
G814873323
UPC #
97855146601
Country of Origin
China
Dimensions
Keyboard/Keypad Height
0.87 in
Keyboard/Keypad Width
18.70 in
Keyboard/Keypad Depth
5.91 in
Details
Item
Gaming Keyboard
Color
Black
Includes
LIGHTSPEED USB Receiver, USB Extender, Micro-USB Cable, User Documentation
Environmentally Friendly
Yes
Hot Keys
Volume Control, Mute, Play/Pause, G-Key, Skip
Keyswitch Technology
Mechanical
Keyboard/Keypad Connectivity Technology
Wireless
Platform Supported
iOS, Android, Windows, PC, ChromeOS, Mac OS
Localization
English
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Wireless Technology
Bluetooth/Wi-Fi
Description
LOGITECH G915 LIGHTSPEED WIRELESS RGB MECHANICAL GAMING KEYBOARD-GL CLICKY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.