
G915 LIGHTSPEED WIRELESS RGB MECHANICAL GAMING KEYBOARD - GL TACTILE (Discontinued)
- Mfr # 920-008902
- Zoro # G014873376
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
920-008902
Zoro #
G014873376
UPC #
97855142597
Country of Origin
China
Dimensions
Keyboard/Keypad Height
0.87 in
Keyboard/Keypad Depth
5.91 in
Keyboard/Keypad Width
18.70 in
Details
Item
Gaming Keyboard
Color
Black
Includes
LIGHTSPEED USB Receiver, USB Extender, Micro-USB Cable, User Documentation
Environmentally Friendly
Yes
Keyboard/Keypad Host Interface
USB
Localization
English
Platform Supported
Android, ChromeOS, Mac OS, iOS, PC, Windows
Keyboard/Keypad Connectivity Technology
Wireless
Keyswitch Technology
Mechanical
Hot Keys
G-Key, Skip, Mute, Volume Control, Play/Pause
Keyboard/Keypad Wireless Technology
Bluetooth/Wi-Fi
Description
LOGITECH G915 LIGHTSPEED WIRELESS RGB MECHANICAL GAMING KEYBOARD - GL TACTILE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.