
G915 TENKEYLESS LIGHTSPEED RGB MECHANICAL GAMING KEYBOARD -GL TACTILE (Discontinued)
- Mfr # 920-009660
- Zoro # G714873027
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
920-009660
Zoro #
G714873027
UPC #
97855157737
Country of Origin
China
Dimensions
Keyboard/Keypad Height
0.87 in
Keyboard/Keypad Depth
14.49 in
Keyboard/Keypad Width
5.91 in
Details
Item
Gaming Keyboard
Color
Black
Hot Keys
Mute, Play/Pause, Volume Control, Bluetooth Pair, Skip
Environmentally Friendly
Yes
Platform Supported
Android, Windows, PC, iOS, ChromeOS, Mac OS
Keyboard/Keypad Wireless Technology
Bluetooth/Wi-Fi
Keyswitch Technology
Mechanical
Keyboard/Keypad Connectivity Technology
Wireless
Series
G
Keyboard/Keypad Features
USB Charging
Description
LOGITECH G915 TENKEYLESS LIGHTSPEED RGB MECHANICAL GAMING KEYBOARD -GL TACTILE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.