
G915 TKL TENKEYLESS LIGHTSPEED WIRELESS RGB MECHANICAL GAMING KEYBOARD (Discontinued)
- Mfr # 920-009512
- Zoro # G814873019
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
920-009512
Zoro #
G814873019
UPC #
97855155801
Country of Origin
China
Dimensions
Keyboard/Keypad Width
5.91 in
Keyboard/Keypad Depth
14.49 in
Keyboard/Keypad Height
0.87 in
Details
Item
Gaming Keyboard
Color
Carbon
Includes
Lightspeed USB Receiver, USB Extender, Micro-USB Cable, User Documentation
Environmentally Friendly
Yes
Keyswitch Technology
Mechanical
Keyboard/Keypad Connectivity Technology
Wireless
Hot Keys
Play/Pause, Mute, Bluetooth Pair, Volume Control, Skip
Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Wireless Technology
Bluetooth/Wi-Fi
Platform Supported
Mac OS, iOS, PC, Windows, ChromeOS, Android
Localization
English
Series
G
Keyboard/Keypad Features
Low-profile Keys
Description
LOGITECH G915 TKL TENKEYLESS LIGHTSPEED WIRELESS RGB MECHANICAL GAMING KEYBOARD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.