G915X TKL CLICKY BLACK
- Mfr # 920012753
- Zoro # G314837023
product price:Â
$
253.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible With
OS: Mac OS X 10.11 El Capitan, Windows 11, Windows 10, Mac OS, ChromeOS, Mac OS X 11.0 Big Sur, Android 4.3 Jelly Bean, iOS 10
Includes
G915 X LIGHTSPEED TKL Gaming Keyboard, Lightspeed USB Receiver, USB Extender, USB-C Data /Charging Cable, User Documentation
Keyboard/Keypad Width
5.91 in
Maximum Battery Life
1 Month
Keyboard/Keypad Features
Full-size Keyboard, LIGHTSYNC, LIGHTSPEED Wireless Technology, Programmable Keys, Soft-touch Keys, Slim, Tenkeyless, Low-profile Keys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920012753
- Zoro #
- G314837023
- UPC #
- 97855194961
- Country of Origin
- China
Dimensions
- Keyboard/Keypad Width
- 5.91 in
- Keyboard/Keypad Height
- 0.89 in
- Keyboard/Keypad Cable Length
- 5.91 ft
- Keyboard/Keypad Length
- 18.70 in
- Height
- 0.89 in
- Width
- 5.91 in
- Length
- 18.70 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.