FK418BTS Wireless Aluminum Keyboard - Silver
- Mfr # FK418BTS
- Zoro # G303798120
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Compatible Devices
iPod, iPad, iPhone
Power Source
Battery
Keyboard/Keypad Connectivity Technology
Wireless
Platform Supported
PC, Mac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FK418BTS
- Zoro #
- G303798120
- UPC #
- -
- Country of Origin
- China
- Item
- Keyboard
- Color
- Silver
- Compatible Devices
- iPod, iPad, iPhone
- Power Source
- Battery
- Keyboard/Keypad Connectivity Technology
- Wireless
- Platform Supported
- PC, Mac
- Keyboard/Keypad Wireless Technology
- Bluetooth
- Operating System Compatibility
- Mac OS X 10.6 Snow Leopard, Windows, Android 3.0 Honeycomb
- Includes
- Wireless Aluminum Keyboard Charging Cable (Micro-USB to USB) Users Manual
Dimensions
- Height
- 0.75 in
- Keyboard/Keypad Width
- 17.36 in
- Keyboard/Keypad Depth
- 4.57 in
Description
Features
- Taking design cues from Apples iconic aluminum keyboards, the Matias Wireless Aluminum Keyboard fills a few gaps that Apple chose not to pursue
- If you like Apples wired keyboard with numeric keypad but wish it were wireless, this is the one to get. Its just as nice.
- Just like an Apple keyboard, the function keys let you control screen brightness, volume, iTunes, and more.
- It may look like a Mac keyboard - and it is but the Matias Wireless Aluminum Keyboard can do a few extra tricks
- Color - Silver
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.