
Headset, H570E Stereo, Black
Mfr # 981-000574
Zoro # G6359599
product price: $86.69
/eaKey Features
For Use With
PC
Headset Type
Binaural
Headset Style
Over The Head
Has Microphone
Noise Canceling
Connector Type
USB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
981-000574
Zoro #
G6359599
UPC #
-
Country of Origin
China
Details
Item
Binaural Headsets
For Use With
PC
Headset Type
Binaural
Headset Style
Over The Head
Has Microphone
Noise Canceling
Connector Type
USB
Color
Black
Standards
Certified for Skype™ for Business and optimized for Microsoft® Lync®
Earpiece Material
Leatherette
Earpiece Type
Ear Cushion
Description
Headset,H570E Stereo,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.