This item is Discontinued.

Logitech K380 Wireless BT Keyboard Whte 920-009600

K380 Wireless BT Keyboard Whte (Discontinued)

  • Mfr # 920-009600
  • Zoro # G409846022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920-009600
Zoro #
G409846022
UPC #
97855156365
Country of Origin
China

Description

Logitech K380 Multi-Device Bluetooth Keyboard Off White - The Logitech K380 Multi-Device Bluetooth keyboard makes any space minimalist, modern, and multi-device by letting you type on your smartphone, tablet, and more. Bluetooth-enabled devices that support external keyboards. WORK FROM ANYWHERE: This slim Bluetooth wireless keyboard works with computers, laptops, phones or tablets-with a lightweight design, minimalist-size layout, so you can multitask at home or on the go TYPE ON ANYTHING: connects to all Bluetooth wireless devices with external keyboard support. Map keys and layouts for Windows , Mac, Chrome OS, Android, iOS, and even Apple TV EASY-SWITCH & TYPE: Pair with up to three devices even with different operating systems and switch between them with a tap. So you can type, switch, and keep on typing. Programmable multimedia keys COMFORTABLE LAPTOP-STYLE TYPING: extra-small keyboard footprint allows for less arm reaching and better body posture. Scooped, low-profile keys offer a fluid, quiet, familiar laptop-style typing WORRY-FREE 2-YEAR BATTERY LIFE: Two years, two AAA alkaline batteries pre-installed. With smart auto power-saving technology and on/off button. Durable and resistant frame with QWERTY UK Layout. Package Contents: Keyboard, 2 AAA batteries pre-installed and user documentation. Technical Specifications: Bluetooth version 3.0, Wireless range: up to 10 m 30 feet, On/Off power switch, Battery life indicator light and Wireless range may vary due to environmental and computing conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.