MX KEYS MINI - PALE GREY
- Mfr # 920-010473
- Zoro # G014873871
product price:Â
$
137.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Pale Gray
Includes
USB-C Charging Cable (USB-A to USB-C), User Documentation
Features
Backlight
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Width
11.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920-010473
- Zoro #
- G014873871
- UPC #
- 97855169594
- Country of Origin
- China
Dimensions
- Keyboard/Keypad Width
- 11.65 in
- Keyboard/Keypad Height
- 5.19 in
- Keyboard/Keypad Depth
- 0.83 in
Details
- Item
- Keyboard
- Color
- Pale Gray
- Includes
- USB-C Charging Cable (USB-A to USB-C), User Documentation
- Features
- Backlight
- Keyboard/Keypad Wireless Operating Distance
- 32.81 ft
- Backlight
- Yes
- Keyboard/Keypad Connectivity Technology
- Wireless
- Recycled Content
- Plastic
- Keyboard/Keypad Wireless Technology
- Bluetooth
- Keyswitch Technology
- MX
- Platform Supported
- Mac, PC
- Hot Keys
- Mute, Dictation, Emoji
- Operating System Supported
- Android 5.0 Lollipop, ChromeOS, iPadOS 14, macOS 10.15, Windows 11, iOS 13.4, Linux, Windows 10
- Environmentally Friendly
- Yes
- Keyboard/Keypad Features
- Illuminated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.