
KEYBOARDS AND DESKTOPS - ERGO K860 FOR BUSINESS - GRAPHITE
Mfr # 920-010175
Zoro # G414873891
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Includes
ERGO K860 Split Ergonomic Keyboard Unifying USB Receiver 2 x AAA Batteries Quick Start Guide
Battery Size Supported
AAA
Platform Supported
Mac, PC
Wireless Receiver Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-010175
Zoro #
G414873891
UPC #
97855166081
Country of Origin
China
Dimensions
Battery Size Supported
AAA
Keyboard/Keypad Width
17.95 in
Keyboard/Keypad Depth
1.89 in
Keyboard/Keypad Height
9.17 in
Height
9.17 in
Details
Item
Keyboard
Color
Gray
Includes
ERGO K860 Split Ergonomic Keyboard Unifying USB Receiver 2 x AAA Batteries Quick Start Guide
Platform Supported
Mac, PC
Wireless Receiver Interface
USB
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Connectivity Technology
Wireless
Number of Batteries Supported
2
System Requirements
Environmentally Friendly
Yes
Operating System Supported
ChromeOS, Linux, iOS 13.4, Windows 11, macOS 10.15, Android 8.0, iPadOS 14, Windows 10
Battery Included
Yes
Keyboard/Keypad Features
Stain Resistant
Operating System Compatibility
macOS 10.15, Windows 11, iPadOS 14, Windows 10, iOS 13.4, Linux, Android 8.0, ChromeOS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.