Shop LOGITECH
See all product information
Create Account
KEYBOARDS AND DESKTOPS- MX KEYS FOR BUSINESS - GRAPHITE
- Mfr # 920-010116
- Zoro # G914873872
product price:Â
$
157.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Backlight
Includes
Logi Bolt USB Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Platform Supported
ChromeOS, Windows, iPadOS, Mac OS, Linux, Android, iOS
Keyboard/Keypad Connectivity Technology
Wireless
System Requirements
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920-010116
- Zoro #
- G914873872
- UPC #
- 97855165879
- Country of Origin
- China
Dimensions
- Keyboard/Keypad Width
- 16.94 in
- Keyboard/Keypad Depth
- 0.81 in
- Keyboard/Keypad Height
- 5.18 in
Details
- Item
- Keyboard
- Features
- Backlight
- Includes
- Logi Bolt USB Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
- Platform Supported
- ChromeOS, Windows, iPadOS, Mac OS, Linux, Android, iOS
- Keyboard/Keypad Connectivity Technology
- Wireless
- System Requirements
- Wireless Receiver Interface
- USB Type A
- Backlight
- Yes
- Keyboard/Keypad Wireless Technology
- Bluetooth
- Environmentally Friendly
- Yes
- Keyboard/Keypad Wireless Operating Distance
- 32.81 ft
- Device Supported
- Tablet, Smartphone, iPad mini, Notebook, iPad, iPhone, Desktop Computer, iPod
- Keyboard/Keypad Features
- PerfectStroke Key System
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.