
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981001008
Zoro #
G913770806
UPC #
97855168955
Country of Origin
China
Dimensions
Cable Length
4.80 ft
Width
0.6 in
Height
0.9 in
Length
0.9 in
Driver Size
0.24 in
Details
Color
Graphite
Item
Earset
Includes
M-size Eargels , 0.14 in (3.5 mm) Connector, In-Line Controller with USB-C Connector, USB-C to A Adapter, Additional Eargels (XS/S/L), Portable Neoprene Pouch, User Documentation
Features
Equalizer, Microsoft Teams Button, Adjustable Cable, Tangle-free Cable, Magnetic Cable Management, Noise Isolation, LED Indicator, Plug and Play, In-Line Controller
Corded/Wireless
Corded
Sound Mode
Stereo
Green Environmental Attribute
Environmentally Friendly
Earpiece Design
Earbud
Compatibility
Works with Windows, Mac, or Chrome™ based computer and Android™ or iOS based mobile devices via available 3.5 mm, USB-C or USB-A port. 3.5 mm connector compatibility may depend on device models. Functionality for mobile devices with USB-C depends on device models.
Impedance
16 Ohm
Min. Frequency Response
20 Hz
Host Interface
Mini-phone (3.5mm), USB Type A, USB Type C
Microphone Technology
MEMS Technology, Noise Cancelling, Omni-directional
Earpiece Type
Binaural
Integrated Microphone
Yes
Max. Frequency Response
16 kHz
Detachable Microphone
No
Frequency Response
20 Hz to 16 kHz
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.