Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Logitech Group Mini-Din Cable

  • Mfr # 993-001137

  • Zoro # G0165911


product price: $28.92
/ea

Key Features

Color
Black
Cable Type
Mini-DIN
Compatible With
Logitech GROUP Video Conferencing System
Connection B
1 x Mini-DIN
Connection A
1 x Mini-DIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993-001137
Zoro #
G0165911
UPC #
5099206065116
Country of Origin
Unknown

Dimensions

Cable Length
16.40 ft

Details

Item
Data Transfer Cable
Color
Black
Cable Type
Mini-DIN
Compatible With
Logitech GROUP Video Conferencing System
Connection B
1 x Mini-DIN
Connection A
1 x Mini-DIN
Device Supported
Video Conferencing System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.