
Logitech Multimedia Speakers Z200 with Stereo Sound for Multiple Devices (Midnight Black) - 1 Pack (Discontinued)
- Mfr # 980-000800
- Zoro # G011638596
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
980-000800
Zoro #
G011638596
UPC #
-
Country of Origin
China
Dimensions
Height
9.5 in
Width
3.5 in
Depth
4.9 in
Details
Item
Speaker System
Enclosure Color
Black
For Use With
Windows and Mac OS Computers, Smartphones, Tablets, MP3 Players
Includes
Power Supply, User Documentation
Features
LED Indicator
PMPO Output Power
10 W
Recycled
No
Controls
Power, Volume, Tone, Bass
Speaker Configuration
2
Number of Analog Audio Inputs
1
Headphone
Yes
Description
Z200 Multimedia Speaker Mid Bk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.