Shop LOGITECH
See all product information
Create Account
M170 Mouse - Optical - Wireless - Radio Frequency - 2.40 GHz - Rose - USB - Symmetrical
- Mfr # 910-006862
- Zoro # G814908193
product price:Â
$
16.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Rose
Compatible With
iPadOS, Windows 7, Android, Windows 10, Mac OS, Linux, Windows 8, Mac OS X 10.8 Mountain Lion, ChromeOS
Includes
M170 Mouse USB Receiver 1 x AA Battery User Documentation
Height
1.4 in
Width
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-006862
- Zoro #
- G814908193
- UPC #
- 97855183446
- Country of Origin
- China
Dimensions
- Height
- 1.4 in
- Width
- 2.4 in
- Length
- 3.8 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.