Shop LOGITECH
See all product information
Create Account
M325S Wireless Mouse
- Mfr # 910007527
- Zoro # G416020521
product price:Â
$
30.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Red
Material
Recycled Plastic
Number of Buttons
5
Battery Size Supported
AA
Scroller Type
Tilt Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910007527
- Zoro #
- G416020521
- UPC #
- 97855202819
- Country of Origin
- Viet Nam
Dimensions
- Battery Size Supported
- AA
- Width
- 2.2 in
- Height
- 3.7 in
- Mouse Size Class
- Small Size
- Depth
- 1.5 in
- Hand/Palm Size
- Small
Description
The Logitech Wireless Mouse M325-a better mix of precision and comfort. With its designed-for-Web scrolling, now everything you love to do online is easier.* * Designed to improve your online experience, the wheel also helps perfect scrolling when you're using other applications, such as Microsoft Office or Adobe PDF.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.