Shop LOGITECH

PRO 2 LIGHTSPEED WHITE

  • Mfr # 910007290
  • Zoro # G114704174

product price: 
$
166.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
White
Compatible With
OS: Mac OS, Windows 10
Number of Buttons
8
Width
2.5 in
Number of Batteries
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
910007290
Zoro #
G114704174
UPC #
97855195777
Country of Origin
China
Item
Gaming Mouse
Color
White
Compatible With
OS: Mac OS, Windows 10
Number of Buttons
8
Number of Batteries
1
Includes
Lightspeed Wireless Receiver, USB A to C Charging/Data Cable, Receiver Extension Adapter, Optional Side Buttons (2x left, 2x right), Optional Button Covers (2x left, 2x right), User Documentation
Charger Included
Yes
Power Source
Batteries
Charging Interface
USB Type C
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Technology
Radio Frequency
Polling Rate
8 kHz
Mouse Tracking Speed
500 in/s
Device Supported
Computer
Wireless Receiver Interface
USB
Pointing Device Host Interface
USB 2.0
Number of Programmable Buttons
4
Movement Detection
HERO 2
Rechargeable
Yes
Wireless Operating Frequency
2.40 GHz
Movement Resolution
32000 dpi
Pointing Device Features
Programmable Side Button, Lightweight
Battery Chemistry
Lithium Polymer (Li-Polymer)
Ergonomic Fit
Symmetrical
Platform Supported
PC
Maximum Acceleration
40 Gs

Dimensions

Width
2.5 in
Length
4.9 in
Height
1.6 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.