
M535 Bluetooth Mouse - Compact Wireless Mouse with 10 Month Battery Life works with any Blu (Discontinued)
- Mfr # 910-004529
- Zoro # G705306879
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-004529
Zoro #
G705306879
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.3 in
Width
2.4 in
Length
4 in
Details
Item
Mouse
Color
Blue
Features
Environmentally Friendly
Corded/Wireless
Wireless
Includes
(1) AA Battery, User Documentation
Pointing Device Wireless Technology
Bluetooth
Scroller Type
Tilt Wheel
Device Supported
Computer
Movement Resolution
1000 dpi
Movement Detection
Optical
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.