This item is Discontinued.

Logitech M720 Triathlon Wireless Mouse, 2.4 GHz Frequency, 33 ft Wireless Range, Right Hand Use, Black 910-004790

M720 Triathlon Wireless Mouse, 2.4 GHz Frequency, 33 ft Wireless Range, Right Hand Use, Black (Discontinued)

  • Mfr # 910-004790
  • Zoro # G415661411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-004790
Zoro #
G415661411
UPC #
097855121899
Country of Origin
China

Dimensions

Height
4.5 in
Battery Size Supported
AA
Depth
1.8 in
Width
2.9 in

Details

Platform Supported
Mac, PC
Compatible Devices
Computer, Notebook, Tablet
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Operating System Compatibility
Linux Kernel 2.6+, iPadOS 13.4, ChromeOS, macOS 10.5, Windows 10, Android 5.0 Lollipop, Windows 11
Pointing Device Connectivity Technology
Wireless
Movement Detection
Optical
Battery Included
Yes
Scroller Type
Tilt Wheel
Power Source
Batteries
Pointing Device Wireless Operating Distance
32.81 ft
Environmentally Friendly
Yes
Interfaces
USB
Wireless Receiver Interface
USB
Number of Buttons
8
Item
Mouse
Scrolling Directions
Vertical/Horizontal
Pointing Device Features
Adjustable DPI, Contour
Ergonomic Fit
Right-handed
Number of Batteries
1
Movement Resolution (dpi)
1000
Frequency
2.40 GHz
Color
Black
Includes
M720 Triathlon MouseUnifying Receiver1 x AA BatteriesUser Documentation
Product Line
TRIATHLON
Package Contents
M720 Triathlon Mouse, Unifying Receiver, 1 x AA Batteries, User Documentation

Description

This wireless mouse features superior device connectivity with the ability to connect via both USB port and Bluetooth. The sculpted, ergonomic construction ensures comfortable use and puts the scroll wheel and buttons within easy reach. For even more personalized flexibility, the buttons are fully customizable. Simply press one button to effortlessly switch between three different computers without having to change any connections. To reduce office waste, this mouse can last as long as 24 months on one AA battery.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.