Shop LOGITECH
See all product information
Create Account
MeetUp 10m Mic Extension Cable
- Mfr # 950-000005
- Zoro # G015190144
product price:Â
$
132.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Length
32.81 ft
Includes
10m Extension Cable, Cable clip, Documentation
Device Supported
Microphone, Audio Device
Cable Characteristic
Extension Cable
Product Type
Audio Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 950-000005
- Zoro #
- G015190144
- UPC #
- 97855148940
- Country of Origin
- China
Dimensions
- Cable Length
- 32.81 ft
Details
- Includes
- 10m Extension Cable, Cable clip, Documentation
- Device Supported
- Microphone, Audio Device
- Cable Characteristic
- Extension Cable
- Item
- Audio Cable
- Product Type
- Audio Cable
Description
LOGITECH 10M EXTENDER CABLE FOR MEETUP EXPANSION MICROPHONE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.