Shop LOGITECH
See all product information
Create Account
Mk860 Ergonomic Bundle Includes Logitech K860 Ergonomic
- Mfr # SYNMK860PK
- Zoro # G0082036
product price:Â
$
321.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Graphite
Keyboard/Keypad Features
Ergonomic, Split Keyboard, Wrist Rest
Wireless Receiver Interface
USB
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Pointing Device Wireless Technology
Bluetooth/RF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYNMK860PK
- Zoro #
- G0082036
- UPC #
- 886389181161
- Country of Origin
- Unknown
- Item
- Mouse
- Color
- Graphite
- Keyboard/Keypad Features
- Ergonomic, Split Keyboard, Wrist Rest
- Wireless Receiver Interface
- USB
- Keyboard/Keypad Wireless Technology
- Bluetooth/RF
- Pointing Device Wireless Technology
- Bluetooth/RF
- Interface
- USB
- Pointing Device Connectivity Technology
- Wireless
- Frequency
- 2.40 GHz
- Keyboard/Keypad Type
- Keyboard
- Keyboard/Keypad Connectivity Technology
- Wireless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.