Logitech

Mouse, M330, Silent Black, L


product price: $34.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Connector Type USB 2.0
  • Color Black
  • Compatible With Chrome OS™; Linux®: 2.6 and Later; Mac® OS X 10.5 and Later; Windows® 7, 8, 10
  • Corded/Wireless Wireless
See all product information

Product Information

Dimensions

Height 1.5"
Width 2.7"
Battery Size (1) AA
Depth 4.2"
Size 2.67 x 4.14 x 1.51

Details

Promotion Restriction Not eligible for promotion
Item Mice
Connector Type USB 2.0
Color Black
Compatible With Chrome OS™; Linux®: 2.6 and Later; Mac® OS X 10.5 and Later; Windows® 7, 8, 10
Corded/Wireless Wireless
Laser/Optical Optical
Number of Buttons 3
Includes Nano Receiver; (1) AA Battery; User Documentation
Product Type Mouse
Maximum Wireless Range 33 ft
Batteries Required Yes
Frequency 2.4 GHz
Left/Right Hand Use Right

Description

Mouse,M330,Silent Black,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.