Shop LOGITECH
See all product information
Create Account
Multimedia Speakers Z150 with Clear Stereo Sound (Midnight Black, 3W RMS) - Headphone - 2
- Mfr # 980000802
- Zoro # G813753626
product price:Â
$
41.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Enclosure Color
Midnight Black
Color
Black
Height
6 in
Width
3.3 in
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980000802
- Zoro #
- G813753626
- UPC #
- 97855100665
- Country of Origin
- China
- Enclosure Color
- Midnight Black
- Item
- Speaker System
- Color
- Black
- Power Source
- Power Supply
- For Use With
- Computer, Smartphone, Tablet, MP3 Player
- Includes
- Multimedia Speakers Z150, Power Supply, User Documentation
- Headphone
- Yes
- Number of Analog Audio Inputs
- 1
- Speaker Configuration
- 2
- Number of Analog Audio Outputs
- 1
- PMPO Output Power
- 6 W
- Platform Supported
- Mac, PC
- Controls
- Volume, Power
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.