This item is Discontinued.

Logitech MX Ergo Plus Trackball Mouse, 910005178 910005178

MX Ergo Plus Trackball Mouse, 910005178 (Discontinued)

  • Mfr # 910005178
  • Zoro # G4376593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910005178
Zoro #
G4376593
UPC #
97855133922
Country of Origin
Unknown

Dimensions

Width
3.9"
Height
2"
Depth
5.2"

Details

Color
Graphite
Product Type
Mouse

Description

MX Ergo Plus is a new standard of comfort and precision. Logitech's most advanced trackball for trackball enthusiasts and power users searching for alternatives to mice and touchpads. Delivers 20% less muscular strain compared to a regular mouse. Features a unique adjustable hinge plus extra 10 degree wedge for customized comfort and the latest tracking, scrolling and power management technology. Logitech FLOW enables effortless multi-computer control.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.