Zoro Homepage

MX Keys Mini Rose

  • Mfr # 920010474

  • Zoro # G309846153


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Rose
Interface
USB
Depth
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920010474
Zoro #
G309846153
UPC #
97855169600
Country of Origin
China

Dimensions

Depth
0.83 in
Height
5.19 in
Width
11.65 in

Details

Item
Keyboard
Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Rose
Interface
USB
Features
Environmentally Friendly; PerfectStroke Key System
Includes
USB-C Charging Cable (USB-A to USB-C), User Documentation.
OS Compatibility
Android 5.0 Lollipop, ChromeOS, iOS 13.4, iPadOS 14, Linux, macOS 10.15, Windows 10, Windows 11
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyswitch Technology
MX
Device Supported
Desktop Computer, Notebook
Bluetooth Version
5
Backlight
Yes
Hot Keys
Dictation, Emoji, Mute
Platform Supported
Mac, PC
Recycled Content
Plastic

Description

MX Keys Mini, a smaller, smarter, and mightier minimalist keyboard made for creators. In Rose color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.