MX MECHANICAL MINI FOR MAC MINIMALIST WIRELESS ILLUMINATED KEYBOARD - TACTILE QU
- Mfr # 920-010553
- Zoro # G614874391
product price:Â
$
192.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Master Series MX Mechanical Wireless Illuminated Performance Keyboard, Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Operating System Supported
iOS 14, ChromeOS, Windows 10, Linux, macOS 10.15, Windows 11, iPadOS 14, Android
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Connectivity Technology
Wireless
Platform Supported
PC, Mac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920-010553
- Zoro #
- G614874391
- UPC #
- 97855174505
- Country of Origin
- China
Dimensions
- Keyboard/Keypad Height
- 1.03"
- Keyboard/Keypad Width
- 12.31"
- Keyboard/Keypad Depth
- 5.18"
Details
- Item
- Keyboard
- Includes
- Master Series MX Mechanical Wireless Illuminated Performance Keyboard, Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
- Operating System Supported
- iOS 14, ChromeOS, Windows 10, Linux, macOS 10.15, Windows 11, iPadOS 14, Android
- Keyboard/Keypad Wireless Operating Distance
- 32.81 ft
- Keyboard/Keypad Connectivity Technology
- Wireless
- Platform Supported
- PC, Mac
- Environmental Certification
- Carbon Neutral
- Recycled Content
- Plastic
- Environmentally Friendly
- Yes
- Keyboard/Keypad Wireless Technology
- Bluetooth
- Keyswitch Technology
- Mechanical/MX
- Power Source
- Battery
- Keyboard/Keypad Host Interface
- USB
- Backlight
- Yes
- Series
- Master
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.