Zoro Homepage

POP KEYS - HEARTBREAKER ROSE

  • Mfr # 920-010709

  • Zoro # G414874102


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Heartbreaker
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Wireless
Wireless Receiver Interface
USB
Device Supported
Tablet, Smartphone, Computer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-010709
Zoro #
G414874102
UPC #
97855171986
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
1.39 in
Keyboard/Keypad Width
5.45 in
Keyboard/Keypad Height
12.65 in
Battery Size Supported
AAA

Details

Item
Keyboard
Color
Heartbreaker
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Wireless
Wireless Receiver Interface
USB
Device Supported
Tablet, Smartphone, Computer
Bluetooth Version
5.1
Recycled Content
Plastic
Platform Supported
Android, Mac, Windows
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Number of Hot Keys
4
Keyswitch Technology
Mechanical
System Requirements
Number of Batteries Supported
2
Hot Keys
Emoji
Keyboard/Keypad Features
Swappable Key Placement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.