PRO 2 LIGHTSPEED BLACK

  • Mfr # 910007246
  • Zoro # G314704172
product price: 
$
166.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Compatible With
OS: Windows 10, Mac OS
Number of Buttons
8
Includes
Lightspeed Wireless Receiver, USB A to C Charging/Data Cable, Receiver Extension Adapter, Optional Side Buttons (2x left, 2x right), Optional Button Covers (2x left, 2x right), User Documentation
Height
1.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
910007246
Zoro #
G314704172
UPC #
97855195760
Country of Origin
China

Dimensions

Height
1.6 in
Length
4.9 in
Width
2.5 in

Details

Item
Gaming Mouse
Color
Black
Compatible With
OS: Windows 10, Mac OS
Number of Buttons
8
Includes
Lightspeed Wireless Receiver, USB A to C Charging/Data Cable, Receiver Extension Adapter, Optional Side Buttons (2x left, 2x right), Optional Button Covers (2x left, 2x right), User Documentation
Number of Batteries
1
Device Supported
Computer
Platform Supported
PC
Charging Interface
USB Type C
Power Source
Batteries
Wireless Receiver Interface
USB
Rechargeable
Yes
Charger Included
Yes
Pointing Device Wireless Technology
Radio Frequency
Ergonomic Fit
Symmetrical
Movement Detection
HERO 2
Wireless Operating Frequency
2.40 GHz
Polling Rate
8 kHz
Pointing Device Features
Programmable Side Button, Lightweight
Pointing Device Connectivity Technology
Wireless
Maximum Acceleration
40 Gs
Movement Resolution
32000 dpi
Battery Chemistry
Lithium Polymer (Li-Polymer)
Pointing Device Host Interface
USB 2.0
Mouse Tracking Speed
500 in/s
Number of Programmable Buttons
4

Restrictions

Hazardous material

Ratings & reviews