G305 Mouse - Optical - Wireless - Black - 6 Button(s)
- Mfr # 910-005280
- Zoro # G514907601
product price:Â
$
64.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Number of Buttons
6
Movement Detection
Optical
Pointing Device Connectivity Technology
Wireless
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-005280
- Zoro #
- G514907601
- UPC #
- 97855137692
- Country of Origin
- China
Details
- Item
- Mouse
- Color
- Black
- Number of Buttons
- 6
- Movement Detection
- Optical
- Pointing Device Connectivity Technology
- Wireless
- Green Environmental Attribute
- Environmentally Friendly
- Environmentally Friendly
- Yes
Description
LOGITECH G305 LIGHTSPEED WIRELESS GAMING MOUSE BLACK
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.