Zoro Homepage

Pro X60 Linear Wireless KB Blk

  • Mfr # 920012164

  • Zoro # G314837030


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatible With
OS: Windows 10
Includes
USB Lightspeed Wireless Adapter, USB-A to USB-C Charging and Data Cable, Logitech G Keycap, Carrying Case, User Documentation
Wireless Receiver Interface
USB
Keyboard/Keypad Width
4.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920012164
Zoro #
G314837030
UPC #
97855190642
Country of Origin
China

Dimensions

Keyboard/Keypad Width
4.06 in
Keyboard/Keypad Depth
1.54 in
Keyboard/Keypad Height
11.42 in
Keyboard/Keypad Cable Length
6 ft

Details

Item
Gaming Keyboard
Color
Black
Compatible With
OS: Windows 10
Includes
USB Lightspeed Wireless Adapter, USB-A to USB-C Charging and Data Cable, Logitech G Keycap, Carrying Case, User Documentation
Wireless Receiver Interface
USB
Keyboard/Keypad Features
RGB Lighting, LIGHTSYNC, Compact Keyboard, LIGHTSPEED Wireless Technology
Hot Keys
Volume Roller
Keyswitch Technology
Linear Optical
Keyboard/Keypad Wireless Technology
Bluetooth
Platform Supported
PC
Battery Rechargeable
Yes
Keyboard/Keypad Host Interface
USB 2.0 Type A
Power Source
Battery
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Maximum Battery Life
3 Day
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Wireless Operating Frequency
2.40 GHz
Backlight
Yes
Backlight Type
RGB LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.