BRIO 505 Webcam - Black - TAA Compliant - 1920 x 1080 Video
- Mfr # 960001522
- Zoro # G413750407
product price:Â
$
144.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Resolution
1920 x 1080
Color
Black
TAA Compliant
Yes
Product Line
BRIO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960001522
- Zoro #
- G413750407
- UPC #
- 97855182067
- Country of Origin
- China
- Item
- Webcam
- Resolution
- 1920 x 1080
- Color
- Black
- TAA Compliant
- Yes
- Product Line
- BRIO
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.