Zoro Homepage

Rugged Combo 4 Touch for iPad

  • Mfr # 920011130

  • Zoro # G909846157


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Classic Blue
Application
iPad, Stylus
Features
Drop Resistant
Includes
Documentation.
Rugged
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920011130
Zoro #
G909846157
UPC #
097855180544
Country of Origin
China

Dimensions

Screen Size
10.9 in

Details

Item
Keyboard/Cover Case
Color
Classic Blue
Application
iPad, Stylus
Features
Drop Resistant
Includes
Documentation.
Rugged
Yes
Brand Compatibility
Apple
Closure Type
Magnetic
Compatibility
Apple - iPad 10th Generation (A2696, A2757, A2777)
Style
Folio
Tablet Model Compatibility
iPad (10th Generation)

Description

Brown Box Sleeve. Logitech Rugged Combo 4 Touch Keyboard case for iPad 10th gen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.