SCRIBE POLARIZER
Mfr # 952-000116
Zoro # G821705006
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Optical Coating
Anti-reflective
Color
White
Features
Anti-reflection Coating
Filter Type
Polarizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
952-000116
Zoro #
G821705006
UPC #
097855171146
Country of Origin
Multiple
Dimensions
Width
4 in
Height
3.7 in
Attachment Diameter
3.06 in
Depth
4.6 in
Details
Optical Coating
Anti-reflective
Color
White
Features
Anti-reflection Coating
Filter Type
Polarizer
Compatible With
Logitech Scribe
Includes
Polarizer for Logitech Scribe, Documentation
Item
Filter
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.